![Extension, Height: 12", For Use With N30 Box, Reinforced Concrete Extension, Height: 12", For Use With N30 Box, Reinforced Concrete](https://rexel-cdn.com/products/image.jpg?i=8DF0EC43-DEBB-4FE1-BD07-65868631EC69&f=420)
Extension, Height: 12", For Use With N30 Box, Reinforced Concrete
Item #: 515365
Cat #: 1000140
UPC: 800246163275
Sign In or Register to view pricing and more.
Documents & Guides
Extension N30 X 12", N30, Concrete Extension,
Overview
Extension N30 X 12", N30, Concrete Extension,
Also known as: 800246163275, 1000140
Specifications
Height: | 12 in |
Material: | Concrete |
Height: | 12 in |
Material: | Concrete |
Customer Reviews
No reviews for this product
(0)