Laser, Self-Lam Label, Polyester, 1.00"

Item #: 515301

Cat #: S100X150YHJ

UPC: 074983496020

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a red colored print-on area 0.5" (12.7 mm) high for Category 5e UTP,

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a red colored print-on area 0.5" (12.7 mm) high for Category 5e UTP,
Also known as: 074983496020, S100X150YHJ

Specifications

Color: Red
Material: Polyester
Type: Label
Color: Red
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)