Wiring Duct, Wide Slot, 2-1/2" x 3" x 6', PVC, Black

Item #: 515200

Cat #: G2.5X3BL6

UPC: 074983639380

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material
Also known as: 074983639380, G2.5X3BL6

Specifications

Width: 2 1/2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in

Customer Reviews

No reviews for this product
(0)