TAK-TY® HOOK AND LOOP STRIP TIE, BLACK

Item #: 515177

Cat #: HLSP1.5S-X0

UPC: 074983754731

Sign In or Register to view pricing and more.
Hook and Loop Cable Tie, UL Listed, Strip Style, 6.0, Standard Cross Section, Black.

Overview

Hook and Loop Cable Tie, UL Listed, Strip Style, 6.0, Standard Cross Section, Black.
Also known as: 074983754731, HLSP1.5S-X0

Specifications

Length: 6 in
Color: Black
Width: 0.750 in
Material: Nylon
Length: 6 in
Width: 0.750 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)