Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding

Item #: 51475

Cat #: HBL2447

UPC: 783585235806

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding

Overview

Twist-Lock, Elastogrip Plug, 15A, 125V, 2 Pole 3 Wire Grounding
Also known as: 783585235806, HBL2447

Specifications

Amps: 15
Type: Plug
Material: Brass, Nylon
Volts AC: 125
NEMA Configuration: L5-15P
Color: Yellow
Amps: 15
Material: Brass, Nylon
NEMA Configuration: L5-15P
Type: Plug
Volts AC: 125
Color: Yellow

Customer Reviews

No reviews for this product
(0)