STRT BLADE RECP SGL 20A 125/250V I

Item #: 514339

Cat #: 6810-I

UPC: 785007681017

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle 3pole 3wire 20amp 125/250volt Ivory

Overview

Single Receptacle 3pole 3wire 20amp 125/250volt Ivory
Also known as: 785007681017, 6810-I

Specifications

Amps: 20
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 20
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)