Breaker, Bolt On, 20A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI

Item #: 514296

Cat #: B220AFC

UPC: 040892150698

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC

Overview

20 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 040892150698, B220AFC

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)