![Breaker, Bolt On, 15A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI Breaker, Bolt On, 15A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI](https://rexel-cdn.com/products/iteb215afcimage.jpg?i=84345B0F-C8D9-4048-BED9-B6D1CE865868&f=420)
Breaker, Bolt On, 15A, 2P, 120/240V, BL Type, 10 kAlC, Combo AFCI
Item #: 514295
Cat #: B215AFC
UPC: 040892150681
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Overview
15 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 040892150681, B215AFC
Specifications
Poles: | 2 |
Family / Style: | BL |
Volts AC: | 120/240 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Family / Style: | BL |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)