150A 4T RL 4P CTR

Item #: 514064

Cat #: U1234-X-HSP

UPC: 784572300644

Sign In or Register to view pricing and more.
MLB U1234-X-HSP 150A 4T RL 4P CTR WY

Overview

MLB U1234-X-HSP 150A 4T RL 4P CTR WY
Also known as: 784572300644, U1234-X-HSP

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Standards: California Proposition 65
Mounting: Surface
Amps: 150
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)