3' 240V WHITE

Item #: 513792

Cat #: BKOC2543W

UPC: 685360010403

Sign In or Register to view pricing and more.
Documents & Guides
3' 240V WHITE BB TXT Reliable baseboard heaters are strong enough to be used for primary heating and versatile enough to provide supplemental warmth for cold spots and hard-to-reach areas.

Overview

3' 240V WHITE BB TXT Reliable baseboard heaters are strong enough to be used for primary heating and versatile enough to provide supplemental warmth for cold spots and hard-to-reach areas.
Also known as: 685360010403, BKOC2543W

Specifications

Wattage: 750, 564
Type: Commercial Grade
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Wattage: 750, 564
Color: White
Length: 36 in
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)