Straight Blade Insulgrip Plug, 20A
Item #: 51340
Cat #: HBL5366C
UPC: 783585173955
Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Insulgrip Plug, 20A, 125V, 2P3W Grounding, 5-20P, Nylon, Black/White
Overview
Straight Blade Insulgrip Plug, 20A, 125V, 2P3W Grounding, 5-20P, Nylon, Black/White
The Hubbell HUBHBL5366C Insulgrip plug has a ribbed nylon housing that is impact and chemical resistant. A beveled housing prevents snagging. This device also features fast lead assembly screws and a VARI-SIZE adjustable cord clamp.
Also known as: 783585173955, HBL5366C
Specifications
Type: | Grounding, Industrial Grade, Plug, Plugs |
Volts AC: | 120 |
Color: | Black/White |
Amps: | 20 |
NEMA Configuration: | 5-20P |
Type: | Grounding, Industrial Grade, Plug, Plugs |
Color: | Black/White |
NEMA Configuration: | 5-20P |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)