This product has been discontinued.
Commercial Baseboard Heater, 750/562W, 240/208V, 34" Length
Item #: 513297
Cat #: OBD754
UPC: 685360048185
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Baseboard Heater, 750/562 Watt, 240/208 Volt, 34 Inch Length, Navajo White
Overview
Commercial Baseboard Heater, 750/562 Watt, 240/208 Volt, 34 Inch Length, Navajo White
Also known as: 685360048185, OBD754
Specifications
Wattage: | 750, 562 |
Length: | 34 in |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Wattage: | 750, 562 |
Color: | White |
Mounting: | Wall |
Length: | 34 in |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)