This product has been discontinued.
Commercial Baseboard Heater, 2000/1500W, 240/208V, 94" Length
Item #: 513296
Cat #: OBD2004
UPC: 685360048109
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Baseboard Heater, 2000/1500 Watt, 240/208 Volt, 94 Inch Length, Navajo White
Overview
Commercial Baseboard Heater, 2000/1500 Watt, 240/208 Volt, 94 Inch Length, Navajo White
Also known as: 685360048109, OBD2004
Specifications
Wattage: | 1500, 2000 |
Length: | 94 in |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Wattage: | 1500, 2000 |
Color: | White |
Mounting: | Wall |
Length: | 94 in |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)