MCB UL489 2-P

Item #: 513161

Cat #: 5SJ4206-8HG42

UPC: 754554959962

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE 5SJ4206-8HG42 MCB UL489 2-P 480Y/277VAC 6A D TYPE NSJ

Overview

ITE 5SJ4206-8HG42 MCB UL489 2-P 480Y/277VAC 6A D TYPE NSJ
Also known as: 754554959962, 5SJ4206-8HG42

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA
Poles: 2
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)