2" x 1-1/2" Wire Duct

Item #: 51236

Cat #: TY15X2NPG6

UPC: 786210956978

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 2" x 1-1/2" x 6'. Color: Gray. 5mm Slots.

Overview

Narrow Slot Wire Duct. H x W x L: 2" x 1-1/2" x 6'. Color: Gray. 5mm Slots.
Thomas & Betts innovative new Ty-Duct® products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems! Here are some of the impressive features incorporated into all of our wiring duct solutions.
Also known as: 786210956978, TY15X2NPG6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)