Underground Box, 10" x 17" x 12", Concrete

Item #: 512014

Cat #: 1000275

UPC: 800246159407

Sign In or Register to view pricing and more.
Documents & Guides
Underground Box, 10" x 17" x 12", Open Base, Reinforced Concrete, Box B1017 Utility H20 Load, B1017, Concrete Body, ***Lids Sold Separately***

Overview

Underground Box, 10" x 17" x 12", Open Base, Reinforced Concrete, Box B1017 Utility H20 Load, B1017, Concrete Body, ***Lids Sold Separately***
We offer flexibility of scale, engineering expertise, and a large product portfolio, all without losing the local responsiveness and delivery options you need and deserve. If that wasn’t enough, you’ll benefit from the strength and global support of CRH, our parent company and a worldwide leader in diversified building products. With all of this on our side, it’s no surprise that we’re able to offer comprehensive service solutions for Engineers, Contractors, Distributors, Utility Companies, Government Agencies, and more.
Also known as: 800246159407, 1000275

Specifications

Material: Polymer Concrete
Load Rating: Tier 22
Lid Included: Yes
Material: Polymer Concrete
Lid Included: Yes
Load Rating: Tier 22

Customer Reviews

No reviews for this product
(0)