LKG PLUG, CM, 30A 125V, L5-30P, YL
Item #: 51181
Cat #: HBL26CM11
UPC: 783585039084
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal,Yellow
Overview
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal,Yellow
Also known as: 783585039084, HBL26CM11
Specifications
Material: | Composite |
Amps: | 30 |
Wattage: | 3750 |
NEMA Configuration: | L5-30P |
Color: | Yellow |
Material: | Composite |
Wattage: | 3750 |
Color: | Yellow |
Amps: | 30 |
NEMA Configuration: | L5-30P |
Customer Reviews
No reviews for this product
(0)