Ship Auger Bit Screw Point, 7/8"

Item #: 511548

Cat #: 53439

UPC: 092644534393

Sign In or Register to view pricing and more.
Documents & Guides
Ship-Auger Bit with Screw Point, 7/8" Tip Size, 15" Twist Length, 18" Overall Length, Drills Through Nails, Wood, Vinyl, Plastic, & Heavy Timber

Overview

Ship-Auger Bit with Screw Point, 7/8" Tip Size, 15" Twist Length, 18" Overall Length, Drills Through Nails, Wood, Vinyl, Plastic, & Heavy Timber
The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.
Also known as: 092644534393, 53439

Specifications

Type: String Light, Incandescent
Length: 100 ft
Volts AC: 120
Wattage: 200
Standards: California Proposition 65
Type: String Light, Incandescent
Volts AC: 120
Standards: California Proposition 65
Length: 100 ft
Wattage: 200

Customer Reviews

No reviews for this product
(0)