STR BLD CONN 3W 15A 250V GRY GY

Item #: 511246

Cat #: PS5969-GRY

UPC: 785007237566

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector 2pole 3wire 15amp 125volt, Gray

Overview

Straight Blade Connector 2pole 3wire 15amp 125volt, Gray
Also known as: 785007237566, PS5969-GRY

Specifications

Type: Connector
Color: Gray
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Connector
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)