STR BLD MAXGRIP PLUG 3W 15A 125V GRY GY

Item #: 511244

Cat #: PS5965-GRY

UPC: 785007237504

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug 2pole 3wire 15amp 125volt, Gray

Overview

Straight Blade Plug 2pole 3wire 15amp 125volt, Gray
Also known as: 785007237504, PS5965-GRY

Specifications

NEMA Configuration: 5-15P
Color: Gray
Type: Plug
Material: Nylon
NEMA Configuration: 5-15P
Type: Plug
Color: Gray
Material: Nylon

Customer Reviews

No reviews for this product
(0)