12-2/12-2/12-1 MC-PLUS BN OE 2GY GN 250'

Item #: 510669

Cat #: 3904-42-01

UPC: 077680259325

Sign In or Register to view pricing and more.
Documents & Guides
12-2/12-2/12-1 MC-PLUS BN OE 2GY GN 250' COIL

Overview

12-2/12-2/12-1 MC-PLUS BN OE 2GY GN 250' COIL
Also known as: 077680259325, 3904-42-01

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)