GFCI Receptacle, 15A, 125V, Brown

Item #: 5106

Cat #: GF15LA

UPC: 883778450563

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 15A, 125V, Brown, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R

Overview

GFCI Receptacle, 15A, 125V, Brown, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R
Also known as: 883778450563, GF15LA

Specifications

Type: Receptacle, GFCI
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)