ThermTrans, Self-Lam Label, Vinyl, 1.50"

Item #: 510433

Cat #: S150X400VATY

UPC: 074983683932

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.5" wide

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.5" wide
Also known as: 074983683932, S150X400VATY

Specifications

Material: Vinyl
Length: 4 in
Color: White
Material: Vinyl
Color: White
Length: 4 in

Customer Reviews

No reviews for this product
(0)