Exp. Sleeving, 1.75" (44.5mm), Flame Ret

Item #: 509915

Cat #: SE175PFR-TR0

UPC: 074983477524

Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 1.75" diameter (44.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel

Overview

Braided Expandable Sleeving, 1.75" diameter (44.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel
Also known as: 074983477524, SE175PFR-TR0

Specifications

Diameter: 1 3/4 in
Color: Black
Material: Polyethylene Terephthalate
Length: 200 ft
Diameter: 1 3/4 in
Material: Polyethylene Terephthalate
Color: Black
Length: 200 ft

Customer Reviews

No reviews for this product
(0)