WR DUP RECP TAMP RES 20A/125V GRY

Item #: 509908

Cat #: WR20-TRGRY

UPC: 785007243222

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Grade Weather-Resistant and, Tamper-Resistant Duplex Receptacle Side Wire 20amp 125volt Gray

Overview

Commercial Grade Weather-Resistant and, Tamper-Resistant Duplex Receptacle Side Wire 20amp 125volt Gray
Also known as: 785007243222, WR20-TRGRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)