
Flexible LED Tape Light, 15', 12V, Warm White
Item #: 509552
Cat #: LB100-15F-30K
UPC: 847801087089
Documents & Guides
Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color: Warm White, Color Temperature: 3000K
Sign In or Register to view pricing and more.
Overview
Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color: Warm White, Color Temperature: 3000K
Also known as: 847801087089, LB100-15F-30K
Specifications
Color Temperature: | 3000 (Warm White) |
Volts DC: | 12 |
Length: | 15 ft |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Length: | 15 ft |
Volts DC: | 12 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)