GOOSE HEAD ONLY 13W BLACK WARM BL

Item #: 509390

Cat #: GNLED13YB

UPC: 019813028934

Documents & Guides
GOOSENECK HEAD ONLY 13W BLACK WARM LED NO SHADE NO ARM
Sign In or Register to view pricing and more.

Overview

GOOSENECK HEAD ONLY 13W BLACK WARM LED NO SHADE NO ARM
Also known as: 019813028934, GNLED13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)