
Pin and Sleeve Plug, IEC, 4P5W, 60A, Reversed
Item #: 50934
Cat #: HBL560P9W
UPC: 783585405704
Documents & Guides
Pin and Sleeve Plug, IEC, 4P5W, 60A 3PH 120/208V, Reversed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pin and Sleeve Plug, IEC, 4P5W, 60A 3PH 120/208V, Reversed
Also known as: 783585405704, HBL560P9W
Specifications
Type: | Grounding, Plug, Pin &, amp |
Color: | Blue |
Volts AC: | 120, 208 |
Amps: | 60 |
Type: | Grounding, Plug, Pin &, amp |
Volts AC: | 120, 208 |
Color: | Blue |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)