Backpack and Thermos Set

Item #: 508819

Cat #: 55421BPST

UPC: 092644622007

Sign In or Register to view pricing and more.
Documents & Guides
Backpack and Thermos SetOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18". Also includes: Thermos.

Overview

Backpack and Thermos SetOrganizer Backpack, Tradesman Pro™, Pockets: 39 - (5) Exterior, (34) Interior, Dimensions: 14" x 7" x 18". Also includes: Thermos.
Also known as: 092644622007, 55421BPST, sparky

Specifications

Width: 7 in
Height: 18 in
Length: 14 in
Width: 7 in
Length: 14 in
Height: 18 in

Customer Reviews

No reviews for this product
(0)