TCP 31017830 F17T8 830 25 CS

Item #: 508715

Cat #: 31017830

UPC: 762148023951

Sign In or Register to view pricing and more.
Documents & Guides
TCP 31017830 F17T8 830 25 CS

Overview

TCP 31017830 F17T8 830 25 CS
Also known as: 762148023951, 31017830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1400
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)