This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond
Item #: 5084
Cat #: GF20LALA
UPC: 883778379178
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, Light Almond, Auto Grounding, Heavy Duty
Overview
GFCI Receptacle, 20A, 125V, Light Almond, Auto Grounding, Heavy Duty
Also known as: 883778379178, GF20LALA
Specifications
Type: | Receptacle, GFCI, Feed Through, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Feed Through, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)