Meter Base, 200A, 600VAC, 7 Jaw, Lever Bypass, OH Service, Ringless

Item #: 508394

Cat #: U4788-XL-AE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Meter Base, 200 Amp, 7 Jaw, 3-Phase, Lever Bypass, Ringless, 600 Volt AC, NEMA 3R, Steel Enclosure

Overview

Meter Base, 200 Amp, 7 Jaw, 3-Phase, Lever Bypass, Ringless, 600 Volt AC, NEMA 3R, Steel Enclosure
Also known as: U4788-XL-AE

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Phase: 3
Jaws: 7
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)