Meter Base, 320A, 4 Jaw, 120/240VAC, 1PH, Ringless, Lever Bypass

Item #: 508392

Cat #: U4738-X-2/K3-AE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Meter Base, 320 Amp, 4 Jaw, Ringless, 120/240 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors

Overview

Meter Base, 320 Amp, 4 Jaw, Ringless, 120/240 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors
Also known as: U4738-X-2/K3-AE

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)