Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Steel

Item #: 508389

Cat #: U3914-XL-AE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, Ringless, OH/UG Service, Steel, NEMA 3R

Overview

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, Ringless, OH/UG Service, Steel, NEMA 3R
Also known as: U3914-XL-AE

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)