This product has been discontinued.
Meter Socket, 150A, 4 Jaw, Ringless, 1PH, NEMA 3R, OH/UG Feed
Item #: 508387
Cat #: S7477-XL-TG-AE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Meter Socket, 150 Amp, 4 Jaw, Ringless, 1-Phase, NEMA 3R, OH/UG Feed
Overview
Meter Socket, 150 Amp, 4 Jaw, Ringless, 1-Phase, NEMA 3R, OH/UG Feed
Also known as: S7477-XL-TG-AE
Specifications
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 150 |
Jaws: | 4 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 150 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)