This product has been discontinued.
CGH 4000W Portable HeaterCGH Portable Garage/Utility Unit Heater
Item #: 508201
Cat #: CGH402
UPC: 027418103307
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CGH 4000W Portable HeaterCGH Portable Garage/Utility Unit Heater, 208V/3000W, 240V/4000W, Cord: 6', Polarized Plug for 240V Use, Color: Red and Black
Overview
CGH 4000W Portable HeaterCGH Portable Garage/Utility Unit Heater, 208V/3000W, 240V/4000W, Cord: 6', Polarized Plug for 240V Use, Color: Red and Black
Also known as: 027418103307, CGH402
Specifications
Volts AC: | 240, 208 |
Color: | Black/Red |
Wattage: | 4000 |
Volts AC: | 240, 208 |
Wattage: | 4000 |
Color: | Black/Red |
Customer Reviews
No reviews for this product
(0)