This product has been discontinued.
Bracket, Wall Mount, 18" - 30" Width, Wy
Item #: 507909
Cat #: WGWMTB1830BL
UPC: 07498332209
Documents & Guides
The black powder coated wall bracket is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 18" (457.2 mm), 24" (609.6 mm), or 30" (762 mm) Wyr-Grid® Pathway against a wa
Sign In or Register to view pricing and more.
No associated products found.
Overview
The black powder coated wall bracket is 2.44" (61.98 mm) high, 6.05" (153.67 mm), long, 3.12" (79.25 mm) wide, and 6.05" (153.67 mm) deep. It is used to support the end of the 18" (457.2 mm), 24" (609.6 mm), or 30" (762 mm) Wyr-Grid® Pathway against a wa
Also known as: 07498332209, WGWMTB1830BL
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)