Archie 2-100W MED BATH BRACKET PC
Item #: 507869
Cat #: P2991-15
UPC: 785247173716
Sign In or Register to view pricing and more.
Archie 2-100W MED BATH BRACKET PC
Overview
Archie 2-100W MED BATH BRACKET PC
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Polished Chrome finish. This two-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247173716, P2991-15
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)