Metal Halide Lamp, Pulse Start, ED28, 100W, Clear

Item #: 507660

Cat #: MH100/U/MOG-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 9000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M90/E

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 9000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M90/E
Also known as: MH100/U/MOG-I

Specifications

Type: Pulse Start
Lumens: 9000
Color: Clear
Color Temperature: 4200 (Cool White)
Wattage: 100
ANSI Code: M90/E
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Type: Pulse Start
Color: Clear
Wattage: 100
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Lumens: 9000
Color Temperature: 4200 (Cool White)
ANSI Code: M90/E
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)