Wallplate 4G Decorator Thermoset Mid LA

Item #: 507518

Cat #: 2064LA-BOX

UPC: 032664582578

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box

Overview

Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664582578, 2064LA-BOX

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Type: Residential
Gangs: 4
Size: Mid
Material: Thermoset
Color: Light Almond
Gangs: 4
Mounting: Screw
Type: Residential
Size: Mid

Customer Reviews

No reviews for this product
(0)