P&s 5262-ala 15a 125v Duplex Recept

Item #: 507268

Cat #: 5262-ALA

UPC: 785007528602

Sign In or Register to view pricing and more.
Documents & Guides
PAS 5262-ALA 15A 125V DUPLEX

Overview

PAS 5262-ALA 15A 125V DUPLEX
Also known as: 785007528602, 5262-ALA

Specifications

Type: Receptacle
Color: Light Almond
Material: Thermoplastic
Type: Receptacle
Material: Thermoplastic
Color: Light Almond

Customer Reviews

No reviews for this product
(0)