2
more

Side Cut/Crimping Pliers, 9-3/8", High Leverage
Item #: 507
Cat #: D213-9NE-CR
UPC: 092644700460
Documents & Guides
9-3/8" High Leverage, Side-Cutting Pliers, Nose Type: New England, Connector Crimping, Jaw Length: 1-19/32"
Sign In or Register to view pricing and more.
Overview
9-3/8" High Leverage, Side-Cutting Pliers, Nose Type: New England, Connector Crimping, Jaw Length: 1-19/32"
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Also known as: 092644700460, D213-9NE-CR, Nines, 9's
Specifications
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Length: | 9 3/8 in |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Length: | 9 3/8 in |
Color: | Yellow |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)