Duct Cover W/Protective Film

Item #: 506676

Cat #: C1BL6-F

UPC: 074983004744

Duct cover with protective film, 1 W x 6' length, PVC, black. SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duct cover with protective film, 1 W x 6' length, PVC, black. SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983004744, C1BL6-F

Specifications

Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)