Wallpack, LED, 12-LED, 18W, 120-277V, Bronze

Item #: 506583

Cat #: NRG-312LU-5K-BZ

UPC: 785988030026

Sign In or Register to view pricing and more.
Documents & Guides
NRG Series Wallpack, LED, 12-LED, 18 Watt, 120-277 Volt, Lumens: 1120, Color Temperature: 5000K, Length: 11 inch, Color: Bronze

Overview

NRG Series Wallpack, LED, 12-LED, 18 Watt, 120-277 Volt, Lumens: 1120, Color Temperature: 5000K, Length: 11 inch, Color: Bronze
Also known as: 785988030026, NRG-312LU-5K-BZ

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)