200A 4T RL 3P CTR WY

Item #: 506352

Cat #: U1253-X

UPC: 784572133471

Documents & Guides
MLB U1253-X 200A 4T RL 3P CTR WY
Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB U1253-X 200A 4T RL 3P CTR WY
Also known as: 784572133471, U1253-X

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)