Power Monitor, 3PH, 380VAC, 300-400VAC Range, Yellow, 3W

Item #: 506142

Cat #: EX258B

UPC: 662917001893

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 380 Volt AC, 380 - 400 Volt AC Range, 3 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Yellow, Auto Reset

Overview

Power Monitor, 3-Phase, 380 Volt AC, 380 - 400 Volt AC Range, 3 Watt per Phase, Phase Loss or Reversal, Under Voltage, 10 Amp, Single Pole, Double Throw Contacts, Yellow, Auto Reset
Also known as: 662917001893, EX258B

Specifications

Phase: 3
Amps: 10
Wattage: 3
Volts AC: 380
Type: Power Monitor
Color: Yellow
Phase: 3
Wattage: 3
Type: Power Monitor
Amps: 10
Volts AC: 380
Color: Yellow

Customer Reviews

No reviews for this product
(0)