Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 506052

Cat #: PV6-14R-X

UPC: 074983124466

Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 6 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 10 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 6 AWG, 1/4 Inch Stud Size, 600 Volt, Red, Package of 10 Each
Also known as: 074983124466, PV6-14R-X

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Red
Volts AC: 600
Stud Size: 1/4 in
Material: Vinyl
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)