
Enclosure with Hinged Cover, 12.13" x 12", Steel
Item #: 506036
Cat #: SCE-1212CHNF
UPC:
Documents & Guides
Enclosure with Hinged Cover, Height: 12.13", Width: 12", Material/Finish: Steel/Gray Powder.
Sign In or Register to view pricing and more.
Overview
Enclosure with Hinged Cover, Height: 12.13", Width: 12", Material/Finish: Steel/Gray Powder.
Also known as: SCE-1212CHNF
Specifications
Width: | 12 in |
Material: | Steel |
Height: | 12.130 in |
Width: | 12 in |
Height: | 12.130 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)