This product has been discontinued.
1
more
Electronic Time Switch, 24-Hour/7-Day, 12VAC
Item #: 505301
Cat #: GMXFM1D50-O-12
UPC: 078275121751
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Time Switch, 24-Hour/7-Day, SPDT, 12 VAC, 50/60 Hz, Outdoor Type 3R Plastic
Overview
Electronic Time Switch, 24-Hour/7-Day, SPDT, 12 VAC, 50/60 Hz, Outdoor Type 3R Plastic
Also known as: 078275121751, GMXFM1D50-O-12
Specifications
Volts AC: | 12 |
Type: | Mechanism |
Wattage: | 1000 |
Volts DC: | 12 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3 |
Volts AC: | 12 |
Wattage: | 1000 |
Standards: | California Proposition 65 |
Type: | Mechanism |
Volts DC: | 12 |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)