![LED Retrofit Downlight, 4", 10W, 120V, 3000K LED Retrofit Downlight, 4", 10W, 120V, 3000K](https://rexel-cdn.com/products/tcpled10dr430k.jpg?i=D4CEC0BD-EAAF-4849-92DA-F4CE80DD62C0&f=420)
LED Retrofit Downlight, 4", 10W, 120V, 3000K
Item #: 505015
Cat #: LED10DR430K
UPC: 762148222392
Sign In or Register to view pricing and more.
4" LED Downlight, Retrofit, 10 Watt, 120V, 750 Lumens, Color Temperature: 3000K, White Trim
Overview
4" LED Downlight, Retrofit, 10 Watt, 120V, 750 Lumens, Color Temperature: 3000K, White Trim
Ideal for dimmable 6", 5" & 4" downlight applications. Perfect for retrofit or new construction recessed downlight applications.
Also known as: 762148222392, LED10DR430K
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Mounting: | Recessed |
Wattage: | 10 |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color: | White |
Customer Reviews
No reviews for this product
(0)